Zoro Homepage
This item is Discontinued.
Makita Phillips Power Bit, No.3, 1-7/8" 784215-0A

Phillips Power Bit, No.3, 1-7/8" (Discontinued)

  • Mfr # 784215-0A
  • Zoro # G3993720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784215-0A
Zoro #
G3993720
UPC #
088381901666
Country of Origin
United States

Dimensions

Shank Size
1/4"
Overall Length
1-7/8"
Point Size
#3

Details

Bit Style
Phillips
Shank Style
Hex
SAE or Metric
SAE
Item
Phillips Power Bit,No.3,1-7/8"
For Use With
1/4" Hex Shank Works Directly with Impact Drivers and Drive-Drills
Impact Rated
No

Description

Phillips Power Bit,No.3,1-7/8 In., Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.