Zoro Homepage

Poly-Coated Tie Wire, 21 Gauge, PK50

  • Mfr # 191J59-9

  • Zoro # G703456774


product price: $635.99
/pk 50, $12.72/ea
Free Shipping & Returns

Key Features

Material
Polycoated Steel
Number of Spools Included
50
Maximum Ties per Coil
120
Wire Gauge
21 ga
Compatible Product Type
Rebar Tying Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191J59-9
Zoro #
G703456774
UPC #
088381560894
Country of Origin
Japan

Dimensions

Coil Length
328 ft

Details

Material
Polycoated Steel
Item
Rebar Tie Wire
Number of Spools Included
50
Maximum Ties per Coil
120
Wire Gauge
21 ga
Compatible Product Type
Rebar Tying Tool
Manufacturer Location
Globally Sourced
Wraps per Tie
3

Description

Rebar Tie Wire, Wire Gauge 21 ga, Coil Length 328 ft, Material Polycoated Steel, Maximum Ties per Coil 120, Wraps per Tie 3, Number of Spools Included 50, Manufacturer Location Globally Sourced, Compatible Product Type Rebar Tying Tool, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.