Portable Band Saw, 18V DC, 32 7/8 in Blade Length

  • Mfr # XBP03Z/BL1850B

  • Zoro # G300689339


product price:  $476.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Length
32 7/8 in
Tool Length
18 3/4 in
Tool Weight
9 lb
Includes
18V LXT(R) Lithium-Ion 5.0 Ah Battery, 18V LXT(R) Lithium-Ion Cordless Compact Band Saw, 32 7/8 in 14 TPI Compact Portable Band Saw Blade, Hex Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XBP03Z/BL1850B
Zoro #
G300689339
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Length
32 7/8 in
Tool Length
18 3/4 in
Cutting Width - Maximum
2 1/2 in
Cutting Diameter - Maximum
2 1/2 in
Cutting Length - Maximum
2 1/2 in
Overall Length
18 3/4 in

Details

Voltage
18 V DC
Item
Band Saw
Tool Weight
9 lb
Includes
18V LXT(R) Lithium-Ion 5.0 Ah Battery, 18V LXT(R) Lithium-Ion Cordless Compact Band Saw, 32 7/8 in 14 TPI Compact Portable Band Saw Blade, Hex Wrench
Round Cutting Capacity
2 1/2 in
Cordless Tool Kit Contents
Bare Tool, Battery
Number of Speed Settings
1
SFPM Range
0 to 630
Battery Pack Replacement
33RT41, 33RT43, 38XU33, 4NNN2, 52RW97
Number of Batteries Included
1
Standards
UL Listed
Power Source
Cordless
Dual Trigger
No
Brushless Motor
No
Rectangular Cutting Capacity
2 1/2 in x 2 1/2 in
Battery Capacity
1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
Charger Included
No
Drive Type
Direct Drive
Battery Series
LXT(R)
Battery Model No.
38XU33
Cutting Speed - Minimum
0 SFPM
Cutting Speed - Maximum
630 SFPM
Battery Manufacturing Model Number
38XU33
Motor Type
Brushed
Includes Battery
Battery Included
Includes Dual Trigger
Dual Trigger Not Included

Description

Band Saw, Voltage 18 V DC, Cordless Tool Kit Contents Bare Tool, Battery, Blade Length 32 7/8 in, Round Cutting Capacity 2 1/2 in, Rectangular Cutting Capacity 2 1/2 in x 2 1/2 in, Number of Speed Settings 1, Dual Trigger No, Charger Included No, Brushless Motor No, Number of Batteries Included 1, Battery Capacity 1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, Battery Pack Replacement 33RT41, 33RT43, 38XU33, 4NNN2, 52RW97, Battery Series LXT(R), SFPM Range 0 to 630, Drive Type Direct Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.