Portable Band Saw, 18V DC, 32 7/8 in Blade Length
Mfr # XBP04Z
Zoro # G301113673
product price:Â $399.00
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Blade Length
32 7/8 in
Tool Length
15 1/2 in
Tool Weight
7.9 lb
Includes
Hex Wrench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XBP04Z
Zoro #
G301113673
UPC #
088381899680
Country of Origin
Multiple
Dimensions
Blade Length
32 7/8 in
Tool Length
15 1/2 in
Overall Length
15 1/2 in
Cutting Width - Maximum
2 5/8 in
Cutting Diameter - Maximum
2 5/8 in
Cutting Length - Maximum
2 5/8 in
Description
Band Saw, Voltage 18 V DC, Cordless Tool Kit Contents Bare Tool, Blade Length 32 7/8 in, Round Cutting Capacity 2 5/8 in, Rectangular Cutting Capacity 2 5/8 in x 2 5/8 in, Number of Speed Settings Continuous, Charger Included No, Brushless Motor Yes, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series LXT(R), SFPM Range 0 to 630, Drive Type Worm Drive, Handle Type D-Handle, Tool Length 15 1/2 in, Tool Weight 7.9 lb, Cordless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.