Shop MAKITA

Portable Band Saw, 18V DC, 44 7/8 in Blade Length

  • Mfr # XBP02TX
  • Zoro # G7509997

original price:  $714.99 , new price: $669.00 , 6 percent off
new price: 
$
669.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Blade Length
44 7/8 in
Surface Ft. per Min. Low
275
Surface Ft. per Min. High
530
Cordless Tool Battery Type
Li-Ion
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XBP02TX
Zoro #
G7509997
UPC #
088381834193
Country of Origin
Multiple

Dimensions

Blade Length
44 7/8 in
Tool Length
20 5/8 in
Cutting Length - Maximum
4 3/4 in
Cutting Diameter - Maximum
4 3/4 in
Cutting Width - Maximum
4 3/4 in
Overall Length
20 5/8 in
Wire Rope Length
20 5/8 in
Length
20 5/8 in

Details

Voltage
18 V DC
Surface Ft. per Min. Low
275
Surface Ft. per Min. High
530
Cordless Tool Battery Type
Li-Ion
Series
LXT
Item
Band Saw
Battery Included
38XU33
Battery Included / Bare Tool
Battery Included
Tool Weight
12.9 lb
Round Capacity
4-3/4"
Includes
(2) Batteries, Band Saw Blade, Charger, Tool Bag
Rectangle Capacity
4-3/4" x 4-3/4"
Corded/Cordless
Cordless
Battery Pack Replacement
33RT43
Number of Speeds
6
Handle Type
Ergonomic
Drive Type
Direct Drive
Light
Yes
Battery Capacity
(2) 5.0 Ah
Standards
UL Listed
Corded/Banded
Cordless
Battery Series
LXT(R)
Round Cutting Capacity
4 3/4 in
Number of Speed Settings
6
Charger Included
Yes
Power Source
Cordless
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
SFPM Range
275 to 530
Rectangular Cutting Capacity
4 3/4 in x 4 3/4 in
Number of Batteries Included
2
Brushless Motor
No
Variable Speed
Yes
Cutting Speed - Maximum
530 SFPM
Charger Manufacturing Model Number
DC18RC
Number of Chargers Included
1
Battery Manufacturing Model Number
BL1850B
Includes Dual Trigger
Dual Trigger Included
Battery Chemistry
Li-Ion
Motor Type
Brushed
Product Badging
(XTP) Extreme Protection Technology
Cutting Speed - Minimum
275 SFPM
Speed Control
Variable
Safety Features
Double Action Trigger
Battery Platform
LXT(R)
Battery Type
Pouch
Includes Battery
Battery Included
Tool Series
LXT(R)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Band Saw, Voltage 18 V DC, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Blade Length 44 7/8 in, Round Cutting Capacity 4 3/4 in, Rectangular Cutting Capacity 4 3/4 in x 4 3/4 in, Number of Speed Settings 6, Charger Included Yes, Brushless Motor No, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Pack Replacement 33RT43, Battery Series LXT(R), SFPM Range 275 to 530, Drive Type Direct Drive, Handle Type Ergonomic, Tool Length 20 5/8 in, Tool Weight 12.9 lb

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.