
Portable Band Saw Blade, 24 TPI, 28-3/4" L
Mfr # E-06264
Zoro # G001113683
product price: $15.95
/eaKey Features
Material
Bi-Metal
Blade Thickness
0.02 in
Materials Cut
Cast Steel, Mild Steel, Non Ferrous Steel, Stainless Steel
Metal Cutting Type
Thin Metal
Blade Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-06264
Zoro #
G001113683
UPC #
088381568395
Country of Origin
Multiple
Dimensions
Blade Thickness
0.02 in
Blade Length
28 3/4 in
Overall Length
28 3/4 in
Overall Thickness
0.02 in
Details
Item
Portable Band Saw Blade
Teeth per Inch
24
Material
Bi-Metal
Materials Cut
Cast Steel, Mild Steel, Non Ferrous Steel, Stainless Steel
Metal Cutting Type
Thin Metal
Blade Material
Bi-Metal
Primary Material Application
Metal
For Use With Saw Type
Sub-Compact Portable Band Saw
For Workpiece Material
Cast Steel, Mild Steel, Non Ferrous Steel, Stainless Steel
Compatible Manufacturer Model Number
XBP05
Compatible Product Type
Sub-Compact Portable Band Saw
Description
Portable Band Saw Blade, For Use With Saw Type Sub-Compact Portable Band Saw, Primary Material Application Metal, Blade Length 28 3/4 in, Teeth per Inch 24, Blade Material Bi-Metal, Blade Thickness 0.02 in, Materials Cut Cast Steel, Mild Steel, Non Ferrous Steel, Stainless Steel, Metal Cutting Type Thin Metal, Makita
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.