Portable Band Saw, Blade 44 7/8 in L

  • Mfr # XBP02Z/BL1850B

  • Zoro # G700690430


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Length
44 7/8 in
Tool Length
20 5/8 in
Tool Weight
14.3 lb
Includes
18V LXT(R) Lithium-Ion 5.0 Ah Battery, 18V LXT(R) Lithium-Ion Cordless Portable Band Saw, 44 7/8" 18 TPI Bi-Metal Portable Band Saw Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XBP02Z/BL1850B
Zoro #
G700690430
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Length
44 7/8 in
Tool Length
20 5/8 in
Cutting Length - Maximum
4 3/4 in
Cutting Width - Maximum
4 3/4 in
Overall Length
20 5/8 in
Cutting Diameter - Maximum
4 3/4 in

Details

Voltage
18 V DC
Item
Band Saw
Tool Weight
14.3 lb
Includes
18V LXT(R) Lithium-Ion 5.0 Ah Battery, 18V LXT(R) Lithium-Ion Cordless Portable Band Saw, 44 7/8" 18 TPI Bi-Metal Portable Band Saw Blade
Drive Type
Direct Drive
Charger Included
No
SFPM Range
275 to 530
Battery Pack Replacement
33RT41, 33RT43, 38XU33, 4NNN2, 52RW97
Standards
UL Listed
Brushless Motor
No
Round Cutting Capacity
4 3/4 in
Battery Model No.
38XU33
Battery Capacity
1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
Dual Trigger
Yes
Power Source
Cordless
Number of Batteries Included
1
Number of Speed Settings
Continuous
Cordless Tool Kit Contents
Bare Tool, Battery
Rectangular Cutting Capacity
4 3/4 in x 4 3/4 in
Battery Series
LXT(R)
Cutting Speed - Minimum
275 SFPM
Includes Dual Trigger
Dual Trigger Included
Motor Type
Brushed
Includes Battery
Battery Included
Cutting Speed - Maximum
530 SFPM
Battery Manufacturing Model Number
38XU33

Description

Band Saw, Voltage 18 V DC, Cordless Tool Kit Contents Bare Tool, Battery, Blade Length 44 7/8 in, Round Cutting Capacity 4 3/4 in, Rectangular Cutting Capacity 4 3/4 in x 4 3/4 in, Number of Speed Settings Continuous, Dual Trigger Yes, Charger Included No, Brushless Motor No, Number of Batteries Included 1, Battery Capacity 1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, Battery Pack Replacement 33RT41, 33RT43, 38XU33, 4NNN2, 52RW97, Battery Series LXT(R), SFPM Range 275 to 530

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.