Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Power Station, Connectx, 40V Max

  • Mfr # BAC01

  • Zoro # G016210605


product price: $879.00
/ea
Free Shipping & Returns

Key Features

Length
15-1/2 in
Features
Rechargeable
Height
6.375 in
Depth
13.625 in
Includes
Tool Only (battery and charger not included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAC01
Zoro #
G016210605
UPC #
088381782005
Country of Origin
China

Dimensions

Length
15-1/2 in
Height
6.375 in
Depth
13.625 in

Details

Features
Rechargeable
Includes
Tool Only (battery and charger not included)
Item
Portable Power Station,40V
Color
Teal
Corded/Cordless
Cordless
Voltage
40 V
Battery Energy Capacity
1206 Wh

Description

  • Turns DC power into AC power - suitable for a wide range of applications
  • Powered by Makita PDC1200 or PDC01
  • Transportable power with 2800W peak / 1400W continuous output
  • Multiple outlets including 2 AC outlets, 2 Type-A USB output ports, 2 Type C USB outlet ports and 1 DC12V car outlet
  • Suitable for battery charging or the use of corded tools in outdoor job sites where an AC outlet is not available
  • Double insulated to help maintain proper temperature environment inside Power Station
  • Charges 7 BL4040 using PDC1200 battery
  • Can be easily connected to the MAKPAC system to allow for easy transportation
  • 7 stage output indicator lamps light up according to the wattage being output
  • Equipped with 3 forms of protection including: Overload protection, Overheat protection, and Over discharge protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.