Zoro Homepage

Portable Tripod Light Stand, 58" L

  • Mfr # GM00002283

  • Zoro # G716484801


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM00002283
Zoro #
G716484801
UPC #
-
Country of Origin
China

Details

Item
Portable Tripod Light Stand

Description

Portable Tripod Light Stand, Product Type Tripod, Lighting Technology LED, Material Metal, Number of Pieces 1, Overall Length 58 in, Overall Width Not Applicable, Voltage Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.