Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Washer, 1.5 gpm, 1,300 psi, 40V

  • Mfr # GWH01Z

  • Zoro # G813118531


product price: $729.00
/ea
Free Shipping & Returns

Key Features

Operating Pressure (PSI)
1,300 PSI
Pressure washer flow rate (gpm)
1.5 gpm
Length
13-1/2 in
Color
Teal
Power Type
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWH01Z
Zoro #
G813118531
UPC #
197050000248
Country of Origin
China

Dimensions

Length
13-1/2 in
Height
20-1/2 in
Width
15-1/8 in

Details

Operating Pressure (PSI)
1,300 PSI
Pressure washer flow rate (gpm)
1.5 gpm
Color
Teal
Power Type
Cordless
Voltage
40 V
Includes
Tool Only (battery and charger not included); Variable Spray Wand, GWH01 (1912Y6-7); Cyclone Jet Wand, GWH01 (197824-4); Trigger Gun, GWH01 (197842-2); 16' High-Pressure Hose, GWH01 (126766-5); Self-Priming Hose Connector, GWH01 (122F22-7); 10' Water Hose Assembly, GWH01 (1910R1-6); Strainer Assembly, GWH01 (1910R2-4); Cleaner Pin, GWH01 (197879-9)
Item
Pressure Washer,1.5 gpm,1,300 psi,40V
Battery Chemistry
Lithium-Ion
Motor Type
Brushless

Description

  • OUTPOWER: Delivers up to 1300 PSI and 1.5 GPM without the hassles of power cords
  • OUTSMART: Designed for use as a siphon or with garden hose
  • OUTLAST: Auto-switching 2 bay battery system for 2X more run time
  • Self-priming siphon hose draws water from fresh water sources or water tanks
  • 3-power levels for power and run time management
  • Convenient on-board accessory storage
  • Includes Variable Spray Wand with 30° spray angle
  • Includes Cyclone Jet Wand with spiral jet ideal for concrete cleaning
  • Telescoping handle for easy transportation and storage
  • 5.5" wheels for easy transport across uneven terrain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.