Protective Boot
- Mfr # 422C91-3
- Zoro # G623781628
product price:Â
$
39.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Manufacturer Model Number
XLT03Z, XLT04Z, XLT05Z
Tool Series
LXT
Compatible Product Type
Right Angle Impact Wrench
Features
Encases Tool Head, Helps to Protect Operating Head from Grease, Oil and Contaminants, Installs Easily
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 422C91-3
- Zoro #
- G623781628
- UPC #
- 197050368133
- Country of Origin
- Japan
- Compatible Manufacturer Model Number
- XLT03Z, XLT04Z, XLT05Z
- Tool Series
- LXT
- Compatible Product Type
- Right Angle Impact Wrench
- Features
- Encases Tool Head, Helps to Protect Operating Head from Grease, Oil and Contaminants, Installs Easily
- Number of Pieces
- 1
- Product Type
- Right Angle Impact Wrench Head Protector
- Includes
- Head Protector Only
- Item
- Protective Boot
Dimensions
- Fits Chest Size
- Encases Tool Head, Helps to Protect Operating Head from Grease, Oil and Contaminants, Installs Easily
Description
Protective Boot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.