Radio, 2.5 Ah, 12V DC

  • Mfr # GRM01
  • Zoro # G501822795
product price: 
$
154.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
AC Adapter (SE00000457), (2) AA Battery for Clock
Features
Delivers Rich Full Stereo Sound from Two Powerful 3.5in Side-Firing Speakers, The Digital Communication within XGT Actively Monitors and Protects Against Overload, Over-Discharge and Overheating, The Digital Communication within XGT Optimizes Performance to Provide Up to 2X Longer Sustained Power, The XGT Rapid Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging, The XGT Rapid Charger's Built-In Chip Thoroughly Communicates During the Charging Process to Control Current, Voltage and Temperature for more Efficient Charging, The XGT Rapid Charger's Digital Display Indicates Battery Charge Level (-80%, +80%, 100%), XGT Batteries Feature Rigid Rails with Impact-Resistant Construction to Secure the Battery to the Tool During High-Demand Applications, XGT Tools and Batteries are Designed with a Multi-Layer Contact Interface for more Constant Power Delivery to Take on High-Current Demands, XPT is Engineered to Provide Increased Dust and Water Resistance in Harsh Job Site Conditions
Power Source
Corded and Cordless
Standards
FCC Class B
For Use With
18V LXT, 40V max XGT Batteries, Makita 12V max CXT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GRM01
Zoro #
G501822795
UPC #
088381738859
Country of Origin
Multiple
Item
Radio
Includes
AC Adapter (SE00000457), (2) AA Battery for Clock
Features
Delivers Rich Full Stereo Sound from Two Powerful 3.5in Side-Firing Speakers, The Digital Communication within XGT Actively Monitors and Protects Against Overload, Over-Discharge and Overheating, The Digital Communication within XGT Optimizes Performance to Provide Up to 2X Longer Sustained Power, The XGT Rapid Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging, The XGT Rapid Charger's Built-In Chip Thoroughly Communicates During the Charging Process to Control Current, Voltage and Temperature for more Efficient Charging, The XGT Rapid Charger's Digital Display Indicates Battery Charge Level (-80%, +80%, 100%), XGT Batteries Feature Rigid Rails with Impact-Resistant Construction to Secure the Battery to the Tool During High-Demand Applications, XGT Tools and Batteries are Designed with a Multi-Layer Contact Interface for more Constant Power Delivery to Take on High-Current Demands, XPT is Engineered to Provide Increased Dust and Water Resistance in Harsh Job Site Conditions
Power Source
Corded and Cordless
Standards
FCC Class B
For Use With
18V LXT, 40V max XGT Batteries, Makita 12V max CXT
Voltage
12V DC
Included Charger
No
Charger Replacement
22UT98 (Mfr No. DC18SF), 373WA9 (Mfr No. DC40RA), 38XU23 (Mfr No. DC18RD), 420C85 (Mfr No. DC10SB), 4NNN4 (Mfr No. DC18RC), Mfr No. DC40RB
Charger Input Voltage
120V DC
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
33RT41 (Mfr No. BL1820B), 33RT43 (Mfr No. BL1840B), 373WA7 (Mfr No. BL4025), 373WA8 (Mfr No. BL4040), 38XU33 (Mfr No. BL1850B), 4NNN2 (Mfr No. BL1830B), 52KE43 (Mfr No. BL1021B), 52RW97 (Mfr No. BL1860B), Mfr No. BL1041B, Mfr No. BL4050F, Mfr No. BL4080F
Battery Capacity
2.5 Ah
Corded/Cordless
Cordless
Battery Model Number
33RT41 (Mfr No. BL1820B), 33RT43 (Mfr No. BL1840B), 373WA7 (Mfr No. BL4025), 373WA8 (Mfr No. BL4040), 38XU33 (Mfr No. BL1850B), 4NNN2 (Mfr No. BL1830B), 52KE43 (Mfr No. BL1021B), 52RW97 (Mfr No. BL1860B), Mfr No. BL1041B, Mfr No. BL4050F, Mfr No. BL4080F
Port Types
Auxiliary Port
Compatible Battery Voltage
10.8-12V DC, 18V DC, 36-40V DC
Cordless Tool Kit Contents
Bare Tool
Number Ports
1
Product Type
Radio
Charger Model Number
22UT98 (Mfr No. DC18SF), 373WA9 (Mfr No. DC40RA), 38XU23 (Mfr No. DC18RD), 420C85 (Mfr No. DC10SB), 4NNN4 (Mfr No. DC18RC), Mfr No. DC40RB
Play Modes
AM/FM, Auxiliary
Battery Platform
CXT(R), LXT(R), XGT(R)
Memory Presets
5 AM/5 FM
Number of Presets Stations
10
Number of Batteries Included
0
Tool Weight
9.48 lb
Charging Type
Not Rated
Tool Series
CXT(R), LXT(R), XGT(R)
Battery Manufacturer Part Number
BL1021B, BL1041B, BL1820B, BL1830B, BL1840B, BL1850B, BL1860B, BL4025, BL4040, BL4050F, BL4080F
Number of USB Ports
0
Charger Manufacturer Part Number
DC10SB, DC18RC, DC18RD, DC18SF, DC40RA, DC40RB
Number of Chargers Included
0
Power Source - TS Only
Corded and Cordless
Power Source - old
Corded and Cordless

Dimensions

Tool Height
298 mm
Tool Width
6 11/16 in
Tool Depth
10 1/2 in
Tool Length
278 mm
Fits Chest Size
Delivers Rich Full Stereo Sound from Two Powerful 3.5in Side-Firing Speakers, The Digital Communication within XGT Actively Monitors and Protects Against Overload, Over-Discharge and Overheating, The Digital Communication within XGT Optimizes Performance to Provide Up to 2X Longer Sustained Power, The XGT Rapid Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging, The XGT Rapid Charger's Built-In Chip Thoroughly Communicates During the Charging Process to Control Current, Voltage and Temperature for more Efficient Charging, The XGT Rapid Charger's Digital Display Indicates Battery Charge Level (-80%, +80%, 100%), XGT Batteries Feature Rigid Rails with Impact-Resistant Construction to Secure the Battery to the Tool During High-Demand Applications, XGT Tools and Batteries are Designed with a Multi-Layer Contact Interface for more Constant Power Delivery to Take on High-Current Demands, XPT is Engineered to Provide Increased Dust and Water Resistance in Harsh Job Site Conditions

Description

Radio, Battery Platform CXT(R), LXT(R), XGT(R), Product Type Radio, Power Source Corded and Cordless, Play Modes AM/FM, Auxiliary, Tool Length 278 mm, Tool Depth 10 1/2 in, Tool Height 298 mm, Standards FCC Class B, Cordless Tool Kit Contents Bare Tool, Battery Capacity 2.5 Ah, Battery Included / Bare Tool Bare Tool, Voltage 12V DC, Charging Type Not Rated, Number of Presets Stations 10

Ratings & reviews