Radio, 5 Ah, 18V DC; 12V DC

  • Mfr # XRM10
  • Zoro # G603457185
product price: 
$
405.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
12V DC, 18V DC
Standards
CAN ICES-3 (B)/NMB-3(B), ISED Regulatory Compliance, RF Exposure Compliance
Includes
AC Adapter, (2) AA Battery for Clock
Features
Built-In Bottle Opener for Job Site Convenience, Control Panel for Easy Operation of Connected Mobile Devices, Features One Auxiliary Port for MP3 Compatibility, Protective Bumpers Are Engineered for Increased Durability, Storage Space for Portable Devices
Depth
11 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XRM10
Zoro #
G603457185
UPC #
088381899499
Country of Origin
China

Dimensions

Depth
11 1/4 in
Tool Length
11 1/4 in
Width
7 1/4 in
Height
12 in
Tool Depth
11 1/4 in
Tool Height
12 in
Tool Width
7 1/4 in
Fits Chest Size
Built-In Bottle Opener for Job Site Convenience, Control Panel for Easy Operation of Connected Mobile Devices, Features One Auxiliary Port for MP3 Compatibility, Protective Bumpers Are Engineered for Increased Durability, Storage Space for Portable Devices

Details

Item
Radio
Voltage
12V DC, 18V DC
Standards
CAN ICES-3 (B)/NMB-3(B), ISED Regulatory Compliance, RF Exposure Compliance
Includes
AC Adapter, (2) AA Battery for Clock
Features
Built-In Bottle Opener for Job Site Convenience, Control Panel for Easy Operation of Connected Mobile Devices, Features One Auxiliary Port for MP3 Compatibility, Protective Bumpers Are Engineered for Increased Durability, Storage Space for Portable Devices
Included Charger
No
Power Source
Cordless
Series
XRM
Tool Weight
13.2 lb
Battery Included
Yes
Battery Capacity
5 Ah
Number of USB Ports
2
Battery Model Number
Mfr. No. BL1850B
Bluetooth Capability
Yes
Number of Presets Stations
5
Port Types
Auxiliary Port, USB Port
Compatible Battery Voltage
18V DC
Charging Type
Cordless Tool Battery, USB
Battery Platform
CXT(R), LXT(R)
Charging Capability
Yes
Product Type
Radio
Play Modes
AM/FM, Auxiliary, Bluetooth(R), USB
Number Ports
3
Cordless Tool Kit Contents
(1) AC Adapter, (2) AA Battery for Clock
USB Charging Power
2.4 A
Tool Series
CXT(R), LXT(R)
Battery Manufacturer Part Number
BL1850B
Number of Batteries Included
0
Number of Chargers Included
0
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Radio, Battery Platform CXT(R), LXT(R), Product Type Radio, Power Source Cordless, Play Modes AM/FM, Auxiliary, Bluetooth(R), USB, Tool Length 11 1/4 in, Tool Depth 11 1/4 in, Tool Height 12 in, Standards CAN ICES-3 (B)/NMB-3(B), ISED Regulatory Compliance, RF Exposure Compliance, Cordless Tool Kit Contents (1) AC Adapter, (2) AA Battery for Clock, Battery Capacity 5 Ah, Battery Included / Bare Tool Battery Included, Voltage 12V DC, 18V DC, Charging Type Cordless Tool Battery, USB

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews