Zoro Homepage

Random Orbit Sander, 6 in

  • Mfr # GOB01CZ

  • Zoro # G216210597


product price: $264.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOB01CZ
Zoro #
G216210597
UPC #
197050005502
Country of Origin
China

Details

Item
Random Orbit Sander,6 in

Description

Random Orbit Sander,6 in, Product Type Random Orbit Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 6 in, Abrasive Mount Type Hook and Loop, Orbit Size 3/16 in, Voltage 40 V, Bare Tool/Battery Included Bare Tool, Battery Platform 40V max XGT, Number of Batteries Included 0, Battery Capacity 4.0 Ah, Dust Collection Type Included Dust Bag, Battery Model Number BL4020/BL4025/BL4040/BL4040F/BL4050F/BL4080F, Number of Chargers Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.