Ratchet, 0.25 in; 0.375 in, 800 RPM

  • Mfr # XRW01Z

  • Zoro # G201212636


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Head Width
3/4 in
Tool Weight
2.7 lb
Retainer Type
Ball Detent
Includes
191A50-3 3/8 in Square Drive Anvil Adapter, 191A51-1 1/4 in Square Drive Anvil Adapter
Overall Length
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRW01Z
Zoro #
G201212636
UPC #
088381732864
Country of Origin
China

Dimensions

Head Width
3/4 in
Overall Length
14 1/2 in
Drive Size
1/4 in, 3/8 in

Details

Tool Weight
2.7 lb
Item
Ratchet
Retainer Type
Ball Detent
Includes
191A50-3 3/8 in Square Drive Anvil Adapter, 191A51-1 1/4 in Square Drive Anvil Adapter
Features
Ergonomic Design, Lightweight, Low-Profile Design
Voltage
18 V DC
Battery Chemistry
Li-Ion
Drive Shape
Square
No Load Speed
800 RPM
Number of Chargers Included
0
Torque - Maximum
47 N-m
Product Badging
Star Protection, (XPT) Extreme Protection Technology
Safety Features
Electric Brake
Power Source
Cordless
Battery Type
Pouch
Includes Battery
Tool Only
Motor Type
Brushed
Number of Batteries Included
0

Description

Ratchet, Cordless, Voltage 18 V DC, Drive Size 1/4 in, 3/8 in, Head Width 3/4 in, Retainer Type Ball Detent, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series Not Applicable, Overall Length 14 1/2 in, Tool Weight 2.7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.