Zoro Homepage

Rebar Cutter Drill Bit (Head Only) 1-1/4

  • Mfr # E-12566

  • Zoro # G203927477


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
1.25
Overall Length
4 in
Measurement System
Fractional Inch
For Tool Type
Rebar Cutter Bit
Primary Material Application
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-12566
Zoro #
G203927477
UPC #
088381587624
Country of Origin
Multiple

Dimensions

Drill Bit Size
1 1/4 in
Overall Length
4 in

Details

Decimal Equivalent
1.25
Item
Rebar Cutter Drill Bit
Measurement System
Fractional Inch
For Tool Type
Rebar Cutter Bit
Primary Material Application
Concrete
Material - Machining
Carbide
Shank Type - Machining
SDS Plus
Impact Rated
No
Finish - Machining
Not Rated

Description

Rebar Cutter Drill Bit, 1 1/4 in Drill Bit Size, Carbide, 4 in Overall Length, SDS Plus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.