Zoro Homepage

Rebar Cutter Drill Bit (Head Only) 1-1/8

  • Mfr # E-12550

  • Zoro # G603927473


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Decimal Equivalent
1.125
Primary Material Application
Concrete
Material - Machining
Carbide
Shank Type - Machining
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-12550
Zoro #
G603927473
UPC #
088381587617
Country of Origin
Multiple

Dimensions

Overall Length
4 in
Drill Bit Size
1 1/8 in

Details

Item
Rebar Cutter Drill Bit
Decimal Equivalent
1.125
Primary Material Application
Concrete
Material - Machining
Carbide
Shank Type - Machining
SDS Plus
For Tool Type
Rebar Cutter Bit
Measurement System
Fractional Inch
Finish - Machining
Not Rated
Impact Rated
No

Description

Rebar Cutter Drill Bit, 1 1/8 in Drill Bit Size, Carbide, 4 in Overall Length, SDS Plus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.