
Rebar Cutter Drill Bit (Head Only) 1-3/8
Mfr # E-12572
Zoro # G703927403
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Decimal Equivalent
1.375
For Tool Type
Rebar Cutter Bit
Primary Material Application
Concrete
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-12572
Zoro #
G703927403
UPC #
088381587631
Country of Origin
Multiple
Dimensions
Overall Length
4 in
Drill Bit Size
1 3/8 in
Details
Item
Rebar Cutter Drill Bit
Decimal Equivalent
1.375
For Tool Type
Rebar Cutter Bit
Primary Material Application
Concrete
Material - Machining
Carbide
Shank Type - Machining
SDS Plus
Measurement System
Fractional Inch
Finish - Machining
Not Rated
Impact Rated
No
Description
Rebar Cutter Drill Bit, 1 3/8 in Drill Bit Size, Carbide, 4 in Overall Length, SDS Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.