
Rebar Cutter Drill Bit (Head Only) 3/4"x
Mfr # E-12522
Zoro # G803964780
product price: $62.19
/eaKey Features
Decimal Equivalent
0.75
Overall Length
4 in
Shank Type - Machining
SDS Plus
Measurement System
Fractional Inch
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-12522
Zoro #
G803964780
UPC #
088381587587
Country of Origin
Multiple
Dimensions
Overall Length
4 in
Drill Bit Size
3/4 in
Details
Decimal Equivalent
0.75
Item
Rebar Cutter Drill Bit
Shank Type - Machining
SDS Plus
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application
Concrete
For Tool Type
Rebar Cutter Bit
Finish - Machining
Not Rated
Impact Rated
No
Description
Rebar Cutter Drill Bit, 3/4 in Drill Bit Size, Carbide, 4 in Overall Length, SDS Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.