Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebar Tie Wire, 21 ga, Steel, PK50

  • Mfr # 191L22-4

  • Zoro # G401113665


product price: $310.99
/pk 50, $6.22/ea
Free Shipping & Returns

Key Features

Gauge
21 ga
Material
Steel
Coil Length
330 ft
Wire Gauge
21 ga
Ties per Coil
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191L22-4
Zoro #
G401113665
UPC #
088381566599
Country of Origin
Multiple

Dimensions

Coil Length
330 ft

Details

Gauge
21 ga
Item
Rebar Tie Wire
Material
Steel
Wire Gauge
21 ga
Ties per Coil
120
For Use With
XRT01
Number of Spools Included
50
Manufacturer Location
Made in USA*
Maximum Ties per Coil
120
Compatible Product Type
Rebar Tying Tool
Color
Black

Description

Rebar Tie Wire, 21 ga Gauge, Steel, Coil Length 330 ft, Ties per Coil 120, For Use With XRT01, Package Quantity 50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.