Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebar Tying Stand Up Extension Handle

  • Mfr # 191M28-8

  • Zoro # G702685618


product price: $326.53
/ea
Free Shipping & Returns

Key Features

Includes
Side Handle Assembly
Features
Adjustable Reach Allows for Utilization from Various Standing Heights; Adjustable Arm Support Enables One Handed Use
Application
Close-to-Ground Tying Application from a Standing Position
For Use With
Makita 18V LXT(R) Rebar Tying Tool Model XRT01
Overall Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191M28-8
Zoro #
G702685618
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
44 in

Details

Item
Adjustable Extension Handle
Includes
Side Handle Assembly
Features
Adjustable Reach Allows for Utilization from Various Standing Heights; Adjustable Arm Support Enables One Handed Use
Application
Close-to-Ground Tying Application from a Standing Position
For Use With
Makita 18V LXT(R) Rebar Tying Tool Model XRT01
Number of Pieces
1
Compatible with Manufacturer Part Number
XRT01
Product Type
Extension Handle

Description

Adjustable Extension Handle, Product Type Extension Handle, Overall Length 44 in, Compatible with Manufacturer Part Number XRT01, Compatible with Grainger Part Number 493Y54, 493Y55, Includes Side Handle Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.