Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebar Tying Tool Kit, 18.0VDC, 21 ga. Wire

  • Mfr # XRT01TK + XAG04Z

  • Zoro # G9253210


product price: $3,044.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Wire Size
21 ga
Rebar Size
#3 x #3 to #5 x #5
Tying Speed
0.8 sec/Tie
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRT01TK + XAG04Z
Zoro #
G9253210
UPC #
088381870290
Country of Origin
Multiple

Dimensions

Wire Size
21 ga
Rebar Size
#3 x #3 to #5 x #5
Width
20-61/64 in
Length
6-9/64 in
Height
17-41/64 in
Minimum Rebar Size Combination
No. 3 x No. 3
Maximum Rebar Size Combination
No. 5 x No. 5

Details

Item
Rebar Tying Tool Kit
Voltage
18V DC
Tying Speed
0.8 sec/Tie
Cordless Tool Battery Type
Li-Ion
Series
LXT(R)
Corded/Cordless
Cordless
Tool Weight
5.7 lb
Ties Per Coil
120
Ties Per Charge
5300
Charger Replacement
4NNN4
Wraps Per Tie
3
Included Charger
4NNN4
Battery Pack Replacement
38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
Battery Included
(2) 38XU33
Includes
Belt Clip, Cut Off Angle Grinder, Hex Wrench, Plastic Case
Battery Capacity
5.0 Ah
Features
Automatic Locking Mechanism, Digital Adjustment
Ties per Coil
120
Ties per Charge
5300
Wraps per Tie
3
Power Source
Cordless
Cordless Tool Kit Contents
(1) Charger, (2) Bare Tools, (2) Batteries
Brushless Motor
Yes
Maximum Ties per Coil
120
Charger Model Number
DC18RC
Charger Included
Yes
Battery Model Number
BL1850B

Description

Rebar Tying Tool Kit, Voltage 18V DC, Maximum Rebar Size Combination No. 5 x No. 5, Tying Speed 0.8 sec/Tie, Maximum Ties per Coil 120, Cordless Tool Kit Contents (1) Charger, (2) Bare Tools, (2) Batteries, Power Source Cordless, Tool Weight 5.7 lb, Brushless Motor Yes, Minimum Rebar Size Combination No. 3 x No. 3, Battery Capacity 5.0 Ah, Battery Model Number BL1850B, Charger Included Yes, Charger Model Number DC18RC, Features Automatic Locking Mechanism, Digital Adjustment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.