Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reciprocating Saw, 0.875 in L, 18 V DC

  • Mfr # XRJ08Z

  • Zoro # G910133291


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
7/8 in
Max. Strokes per Minute
3,100
Features
Counterweight Mechanism, Lock-Off Switch, Loop-Shaped Handle Guard, Pivoting Shoe Plate, Spring Assisted Keyless Blade Ejection
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRJ08Z
Zoro #
G910133291
UPC #
088381770965
Country of Origin
China

Dimensions

Stroke Length
7/8 in
Tool Length
14 3/8 in
Overall Length
14 3/8 in

Details

Item
Reciprocating Saw
Voltage
18 V DC
Max. Strokes per Minute
3,100
Features
Counterweight Mechanism, Lock-Off Switch, Loop-Shaped Handle Guard, Pivoting Shoe Plate, Spring Assisted Keyless Blade Ejection
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
4 lb
Includes
6in All-Purpose Recipro Saw Blade, 6in Metal Cutting Recipro Saw Blade, 8in Wood Cutting Recipro Saw Blade
Blade Clamp Type
Lever Lock
Vibration Reduction
Yes
Brushless Motor
Yes
Handle Type
D-Handle
Tool Style
Compact
Standards
UL Listed
Blade Type
Recip Blade
Cordless Tool Kit Contents
(1) Bare Tool
Application
General Purpose
Min. Strokes per Minute
0
Battery Series
LXT(R)
Variable Speed
Yes
Charger Included
No
Wireless Tool Tracking
No
Shoe Material
Steel
Number of Batteries Included
0
Case Included
No
Pivoting Head
No
Includes Pivoting Head
Pivoting Head Not Included
Speed Control
Variable
Includes Adjustable Shoe
Shoe Adjustable
Tool Series
LXT(R)
Stroke Rate - Minimum
0
Includes Battery
Tool Only
Safety Features
Electric Brake, Large Variable Speed Trigger
Battery Chemistry
Li-Ion
Stroke Rate - Maximum
3,100
Motor Type
Brushless
Includes Vibration Reduction
Vibration Reduction Included
Includes Case
Case Not Included
Battery Platform
LXT(R)
Number of Chargers Included
0
Battery Type
Pouch

Description

Reciprocating Saw, Cordless, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Steel, Blade Clamp Type Lever Lock, Stroke Length 7/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,100, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 14 3/8 in, Tool Weight 4 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V DC, Battery Series LXT(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.