
Reciprocating Saw, 1.1875 in L, 120 V AC
Mfr # JR3051T
Zoro # G403446013
product price:Â $159.00
/ea
Free Shipping & Returns
Key Features
Voltage
120 V AC
Stroke Length
1 3/16 in
Features
Large 2-Finger Trigger for Added Convenience, Soft Grip and Handle for increased Comfort, Tool Hook Secures the Tool when Not in Use, Variable Speed Trigger for Precise Cutting in a Wide Variety of Applications
Power Source
Corded
Stroke Type
Orbital
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JR3051T
Zoro #
G403446013
UPC #
088381891899
Country of Origin
China
Dimensions
Stroke Length
1 3/16 in
Cord Length
8.2 ft
Overall Length
17 5/8 in
Details
Item
Reciprocating Saw
Voltage
120 V AC
Features
Large 2-Finger Trigger for Added Convenience, Soft Grip and Handle for increased Comfort, Tool Hook Secures the Tool when Not in Use, Variable Speed Trigger for Precise Cutting in a Wide Variety of Applications
Power Source
Corded
Stroke Type
Orbital
Tool Weight
7.3 lb
Current
12 A
Application
Drywall, Metal, Plastics
Tool Style
Compact
Includes
723054-A-1 6TPI 6 in Wood Cutting Reciprocating Saw Blade, 723066-A-1 18TPI 6 in Metal Cutting Recipro Saw Blade
Frequency
50/60 Hz
Tool Series
AVT(R)
Product Type
Reciprocating Saw
Includes Adjustable Shoe
Shoe Adjustable
Includes Vibration Reduction
Vibration Reduction Not Included
Speed Control
Single
Includes Keyless Blade Clamp
Keyless Blade Included
Stroke Rate - Maximum
3,000 stroke/min
Plug Type
Two-Prong
Description
Reciprocating Saw, Corded, Tool Style Compact, Current 12 A, Stroke Length 1 3/16 in, Stroke Type Orbital, Tool Weight 7.3 lb, Voltage 120 V AC, Frequency 50/60 Hz, Plug Type Two-Prong, Cord Length 8.2 ft, Includes 723054-A-1 6TPI 6 in Wood Cutting Reciprocating Saw Blade, 723066-A-1 18TPI 6 in Metal Cutting Recipro Saw Blade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.