Zoro Homepage

Reusable Dust Bag

  • Mfr # 191Y86-6

  • Zoro # G016210612


product price: $18.89
/ea

Key Features

For Use With
Makita 36V (18V X2) LXT® Upright Vacuum model XCV19 and Makita 40V XGT® Upright Vacuum model GCV09
Color
White
Includes
Reusable Dust Bag
Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191Y86-6
Zoro #
G016210612
UPC #
088381591676
Country of Origin
China

Dimensions

Size
6 in

Details

Item
Reusable Dust Bag
For Use With
Makita 36V (18V X2) LXT® Upright Vacuum model XCV19 and Makita 40V XGT® Upright Vacuum model GCV09
Color
White
Includes
Reusable Dust Bag

Description

  • High quality material serves as additional filtration
  • Integrated cap contains the debris inside the bag for easy disposal
  • Quick and easy to replace
  • For use with Makita 36V (18V X2) LXT® Upright Vacuum model XCV19 and Makita 40V XGT® Upright Vacuum model GCV09

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.