Zoro Homepage

Ribbon Spring Assembly Kit

  • Mfr # HY00000961

  • Zoro # G101209712


product price: $18.99
/ea

Key Features

For Use With
Makita 21 Degrees Full Round Head 3 1/2 in Framing Nailer
Features
Long Lasting Performance
Application
Framing Nailer
Includes
Nut, Ribbon Spring, Screw, Washer
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HY00000961
Zoro #
G101209712
UPC #
088381553285
Country of Origin
China

Details

Item
Ribbon Spring Assembly Kit
For Use With
Makita 21 Degrees Full Round Head 3 1/2 in Framing Nailer
Features
Long Lasting Performance
Application
Framing Nailer
Includes
Nut, Ribbon Spring, Screw, Washer
Number of Pieces
5
Compatible Product Type
Framing Nailer
Product Type
Ribbon Spring Assembly Kit

Description

Ribbon Spring Assembly Kit, For Use With Makita 21 Degrees Full Round Head 3 1/2 in Framing Nailer, Application Framing Nailer, Number of Pieces 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.