Zoro Homepage

Right Angle Drill, Cordless, 36 V DC

  • Mfr # XAD04PT

  • Zoro # G316266968


product price: $704.00
/ea
Free Shipping & Returns

Key Features

Voltage
36 V DC
Tool Weight
11.6 lb
Chuck Size
7/16 in
Includes
(2) 18V LXT Lithium-Ion 5.0Ah Battery (BL1850B), 18V LXT Lithium-Ion Dual Port Charger (DC18RD), 36V (18V X2) LXT Brushless 7/16 in Hex Right Angle Drill (XAD04Z), Side Handle (122A18-8), Tool Bag (831271-6)
Features
Automatic Speed Change Technology Adjusts Drill Speed and Torque During Drilling for Optimum Performance, Built-in LED Light Illuminates the Work Area, Makita-Built Brushless Motor Combined with X2 LXT Technology Delivers No-Load Drilling Speeds of 0 to 350 RPM and 0 to 1,400 RPM for Maximum Efficiency, Metal-Gear Housing Increases Tool Durability and Extends Reliability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XAD04PT
Zoro #
G316266968
UPC #
088381754606
Country of Origin
Australia

Dimensions

Chuck Size
7/16 in
Overall Length
21 1/4 in
Head Length
2 in

Details

Voltage
36 V DC
Tool Weight
11.6 lb
Includes
(2) 18V LXT Lithium-Ion 5.0Ah Battery (BL1850B), 18V LXT Lithium-Ion Dual Port Charger (DC18RD), 36V (18V X2) LXT Brushless 7/16 in Hex Right Angle Drill (XAD04Z), Side Handle (122A18-8), Tool Bag (831271-6)
Features
Automatic Speed Change Technology Adjusts Drill Speed and Torque During Drilling for Optimum Performance, Built-in LED Light Illuminates the Work Area, Makita-Built Brushless Motor Combined with X2 LXT Technology Delivers No-Load Drilling Speeds of 0 to 350 RPM and 0 to 1,400 RPM for Maximum Efficiency, Metal-Gear Housing Increases Tool Durability and Extends Reliability
Item
Cordless Right Angle Drill
Battery Capacity
5.0Ah
Handle Type
Straight
Battery Type
Pouch
Charger Manufacturing Model Number
DC18RD
Battery Platform
LXT(R)
Battery Series
LXT(R)
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
No Load Speed
1,400 RPM
Battery Manufacturing Model Number
BL1850B
Number of Chargers Included
1
Speed - Maximum
1,400 RPM
Tool Series
LXT(R)
Power Source
Cordless
Chuck Type
Keyed
Product Type
Right Angle Drill
Number of Batteries Included
2
Motor Type
Brushless

Description

Right Angle Drill, Voltage 36 V DC, Battery Capacity (2) 5.0Ah, Chuck Size 7/16 in, Handle Type Straight, Tool Weight 11.6 lb, Includes Side Handle, Tool Bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.