Right Angle Drill, Cordless, 36 V DC
Mfr # XAD04Z
Zoro # G016266978
product price: $548.99
/ea
Free Shipping & Returns
Key Features
Chuck Size
7/16 in
Tool Weight
11.6 lb
Includes
Side Handle (122A18-8)
Battery Capacity
5.0Ah
Handle Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XAD04Z
Zoro #
G016266978
UPC #
088381754590
Country of Origin
Australia
Dimensions
Chuck Size
7/16 in
Overall Length
21 1/4 in
Head Length
2 in
Details
Tool Weight
11.6 lb
Includes
Side Handle (122A18-8)
Battery Capacity
5.0Ah
Handle Type
Straight
Item
Cordless Right Angle Drill
Features
Voltage
36 V DC
No Load Speed
1,400 RPM
Includes Battery
Tool Only
Number of Chargers Included
0
Battery Series
LXT(R)
Number of Batteries Included
0
Battery Chemistry
Li-Ion
Battery Platform
LXT(R)
Product Type
Right Angle Drill
Battery Type
Pouch
Tool Series
LXT(R)
Chuck Type
Keyed
Motor Type
Brushless
Power Source
Cordless
Speed - Maximum
1,400 RPM
Description
Right Angle Drill, Voltage 36 V DC, Battery Capacity Not Applicable, Chuck Size 7/16 in, Handle Type Straight, Tool Weight 11.6 lb, Includes Side Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.