Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Tool Chest, 11-5/8 in H

  • Mfr # T-90009

  • Zoro # G415486984


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Color
Teal
Includes
Molle Panel Divider, Storage Tray
Features
Fits Long Tools, Horizontal Design for Maximum Accessibility, Open Base without Handle Interference or Unstacking
Number of Trays
1
Locking System
Security Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-90009
Zoro #
G415486984
UPC #
197050353771
Country of Origin
United States

Dimensions

Handle Length
15 1/4 in
Caster Diameter
9 in

Details

Item
Rolling Tool Chest
Color
Teal
Includes
Molle Panel Divider, Storage Tray
Features
Fits Long Tools, Horizontal Design for Maximum Accessibility, Open Base without Handle Interference or Unstacking
Number of Trays
1
Locking System
Security Bar
Caster Material
Plastic
Closure Type
Latch
Total Load Capacity
250 lb
Number of Dividers
1
Total Storage Capacity
5,000 cu in
Lid Style
Hinged
Includes Casters
Casters Included

Description

Rolling Tool Chest, Locking System Security Bar, Color Teal, Closure Type Latch, Features Fits Long Tools, Horizontal Design for Maximum Accessibility, Open Base without Handle Interference or Unstacking, Handle Length 15 1/4 in, Includes Molle Panel Divider, Storage Tray, Includes Casters Casters Included, Lid Style Hinged, Number of Dividers 1, Number of Trays 1, Total Load Capacity 250 lb, Total Storage Capacity 5,000 cu in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.