Shop MAKITA
Create Account
Rotary Hammer, 7 A, SDS-Plus Chuck, 1 in Chuck, 0 to 4500 bpm, 2 ft-lb Impact Energy
- Mfr # HR2475
- Zoro # G925011393
product price:Â
$
410.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR2475
- Zoro #
- G925011393
- UPC #
- 88381603508
- Country of Origin
- China
Description
Variable speed with 3-mode operation rotation only, hammering with rotation and hammering only, ergonomic D-shaped handle with rubberized soft grip, accepts SDS-PLUS bits, one touch sliding chuck, built-in torque limiter, 'No hammering when idling' function, extended service life of carbon brushes, recessed lock on button, 40 different bit angle settings. Rated at 7 A, impact energy is 2.7 ft/lb, no load rating is 0 to 4500 bpm, no load rating is 0 to 1100 rpm, capacity of 1 in for concrete, 1/2 in for steel, 1-1/4 in for wood, 16-7/8 in long, weighs 6.6 lb. Includes 1 rotary hammer, one 360 deg auxiliary handle, 1 depth gauge, 1 carrying case and 1 plastic tool case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.