Rotary Hammer Drill Corded Drills 1-1/4" 4 Modes SDS-Plus Chipping Hammers
- Mfr # Z1C-DS-32HE
- Zoro # G823372183
product price:Â
$
82.75
/ea
Key Features
Impact Energy
5.5J
Width
5.91 in
Blows per Minute
4,300 BPM
Watts
1,500 W
Color
Black & Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1C-DS-32HE
- Zoro #
- G823372183
- UPC #
- 840281545131
- Country of Origin
- China
- Impact Energy
- 5.5J
- Blows per Minute
- 4,300 BPM
- Watts
- 1,500 W
- Color
- Black & Orange
- Amps
- 13 A
- Item
- Rotary Hammer Drill
- Chuck Type
- SDS Plus
- No Load RPM
- 940 RPM
- Material
- Aluminum+Nylon+Glass Fiber
- Voltage
- 110 V
Dimensions
- Width
- 5.91 in
- Height
- 13.86 in
- Cord Length
- 78.7 in (2 m)
- Max. Drilling Dia.
- 1-1/4 in (32 mm)
- Tool Length
- 17.33 in
- Case Size
- 16.7 x 5.1 x 13.4 in (42.5 x 13 x 34 cm)
Description
VEVOR 1-1/4 Inch SDS-Plus Rotary Hammer Drill, 13 Amp Corded Drills, Heavy Duty Chipping Hammers with Vibration Control & Safety Clutch, Electric Demolition Hammers Variable Speed, Power Tool For Conc
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.