Zoro Homepage

Rotary Hammer Core Bit Drift Pin

  • Mfr # B-66715

  • Zoro # G1431517


product price: $54.99
/ea

Key Features

Impact Rated
No
For Use With
Makita Makita 2 Piece SDS Max and Spline Rotary Hammer Core Bits
Application
Drilling
Type
Attachment
Blade Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-66715
Zoro #
G1431517
UPC #
088381539623
Country of Origin
Multiple

Dimensions

Blade Width (In.)
1 in
Head Width
1 in

Details

Item
Rotary Hammer Core Bit Drift Pin
Impact Rated
No
For Use With
Makita Makita 2 Piece SDS Max and Spline Rotary Hammer Core Bits
Application
Drilling
Type
Attachment
Material - Machining
Steel
Shank Type - Machining
SDS Max
Primary Material Application
Concrete
Cutting Direction
Right Hand
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Finish - Machining
Bright (Uncoated)

Description

Rotary Hammer Core Bit Drift Pin, Shank Type - Machining SDS Max, Measurement System Fractional Inch, Head Width 1 in, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.