Zoro Homepage

Rotary Hammer w/Dust Extractor, 1 in

  • Mfr # HR2663

  • Zoro # G213324662


product price: $419.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Impact Energy
2.2 J
Includes
Dust Extractor Attachment with HEPA Filter Cleaning Mechanism (127190-5); Dust Case with HEPA Filter Cleaning Mechanism (199587-8); HEPA Filter (199558-5); 6 Sealing Cap (424474-5); Side Handle; Depth Rod; Tool Case
Blows per Minute
0 - 4,500 BPM
Core Bit Capacity
3-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR2663
Zoro #
G213324662
UPC #
088381873123
Country of Origin
China

Dimensions

Max. Hole Depth
7-7/16 in

Details

Item
Rotary Hammer w/Dust Extractor,1 in
Voltage
120 V
Impact Energy
2.2 J
Includes
Dust Extractor Attachment with HEPA Filter Cleaning Mechanism (127190-5); Dust Case with HEPA Filter Cleaning Mechanism (199587-8); HEPA Filter (199558-5); 6 Sealing Cap (424474-5); Side Handle; Depth Rod; Tool Case
Blows per Minute
0 - 4,500 BPM
Core Bit Capacity
3-1/8 in
Capacity in Concrete
1 in
Features
HEPA filter; Vibration Control
No Load RPM
0 - 1,100 RPM
AMPS
8A
Color
Teal
Sound Rating
90 dB(A)
Container Hole Count
36
Vibration
9.5 m/s²

Description

  • Powerful 8 AMP motor delivers 2.1 ft.lbs. of impact energy to handle the most demanding applications
  • The OSHA Table 1 compliant on-board dust extractor provides a filter cleaning mechanism designed to help maintain optimum suction efficiency
  • Efficient HEPA filtration system captures 99.97% of particulates 0.3 microns and larger
  • Anti-Vibration Technology (AVT®) is an internal counterbalance system that actively works to reduce vibration to the operator
  • Transparent dust container provides needed visibility in determining when the dust box needs to be emptied
  • Depth stop adjustment allows drilling up to 7-1/2" deep for increased capacity
  • Torque limiting clutch engineered to prevent gear damage by automatically disengaging gears if the bit binds
  • Retractable hook allows tool to remain close by but never in the way
  • 3-mode operation for "Rotation Only", "Hammering with Rotation" or "Chipping Only" for multiple applications
  • Variable speed trigger enables user to match the speed to the application for greater versatility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.