Zoro Homepage

Round Abrasive Disc, 5", 150 Grit, PK10

  • Mfr # 742097-0

  • Zoro # G3994098


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
742097-0
Zoro #
G3994098
UPC #
088381103213
Country of Origin
Japan

Dimensions

Disc Diameter
5"

Details

Item
Round Abrasive Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Abrasive Grit
150
Color
White
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

Round Abrasive Disc,5 In.,150 Grit,PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.