Round Abrasive Disc, 6", 100 Grit, PK10
Mfr # 742099-6
Zoro # G3994000
product price: $7.39
/eaKey Features
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
742099-6
Zoro #
G3994000
UPC #
088381103237
Country of Origin
Japan
Dimensions
Disc Diameter
6"
Details
Item
Round Abrasive Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Abrasive Grit
100
Color
White
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
Round Abrasive Disc,6 In.,100 Grit,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.