Round Abrasive Disc, 6", 120 Grit, PK10
- Mfr # 742101-5
- Zoro # G3994046
product price:Â
$
9.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 742101-5
- Zoro #
- G3994046
- UPC #
- 088381103251
- Country of Origin
- Japan
Dimensions
- Disc Diameter
- 6"
Details
- Item
- Round Abrasive Disc
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Paper
- Abrasive Type
- Coated
- Abrasive Grit
- 120
- Color
- White
- Back Mounting Type
- Pressure Sensitive Adhesive (PSA)
Description
Round Abrasive Disc,6 In.,120 Grit,PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.