
Round Brush, 2 1/2 in L, Plastic
Mfr # 191D67-4
Zoro # G101059645
product price: $34.19
/eaKey Features
Material
Plastic
Length
5 1/4 in
Width
2 1/2 in
For Hose Diameter
1 1/8 in
Fits Vacuum Brand
Makita
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191D67-4
Zoro #
G101059645
UPC #
088381565400
Country of Origin
China
Dimensions
Length
5 1/4 in
Width
2 1/2 in
For Hose Diameter
1 1/8 in
Details
Material
Plastic
Item
Round Brush
Fits Vacuum Brand
Makita
For Vacuum Type
Upright Vacuum
Fits Vacuum Models
XCV19PG, XCV19Z
Attachment Product Grouping
Dust Brushes
Description
Dust Brushes, For Hose Diameter 1 1/8 in, Material Plastic, Length 5 1/4 in, Width 2 1/2 in, Depth Not Applicable, Diameter Not Applicable, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models XCV19PG, XCV19Z, Includes Round Brush
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.