RT0701C 1-1/4 HP Compact Router, Fixed base, 10,000-30,000 RPM, var. spd.

  • Mfr # RT0701C

  • Zoro # G202701740


product price:  $322.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RT0701C
Zoro #
G202701740
UPC #
88381652872
Country of Origin
United States

Description

MAKITA® RT0701C 1-1/4 HP COMPACT ROUTER FEATURES:
    VARIABLE SPEED CONTROL DIAL (10,000 - 30,000 RPM) ENABLES USER TO MATCH THE SPEED TO THE APPLICATION SMOOTH RACK-AND-PINION FINE DEPTH ADJUSTMENT SYSTEM FOR MORE PRECISE SETTINGS SLIM AND ERGONOMICALLY DESIGNED BODY FOR INCREASED COMFORT AND CONTROL QUICK RELEASE CAM LOCK SYSTEM FOR EASY DEPTH ADJUSTMENTS AND BASE REMOVAL/INSTALLATION ELECTRONIC SPEED CONTROL MAINTAINS CONSTANT SPEED UNDER LOAD SOFT START FEATURE FOR SMOOTH START UPS BASE ACCEPTS INDUSTRY STANDARD TEMPLATE GUIDES HIGH VISIBILITY BASE DESIGN FOR IMPROVED HANDLING AND PERFORMANCE BASE CAN BE REMOVED QUICKLY TO INSTALL OTHER BASES (PLUNGE, TILT AND OFFSET) HEAVY DUTY ALUMINUM MOTOR HOUSING ENGINEERED FOR INCREASED DURABILITY SHAFT LOCK FOR QUICK AND EASY BIT CHANGES DURABLE FLAT TOP DESIGN FOR ADDED CONVENIENCE WHEN CHANGING BITS NON-MARRING HIGH-DURABILITY BASE INSERT FOR INCREASED WORK PIECE PROTECTION EASY-TO-READ DEPTH SCALES USES 1/4" SHANK ROUTERS BITS DOUBLE INSULATED IDEAL FOR ROUTING SMALL PROFILES, DOVETAILING, DOOR HINGES AND MORE INCLUDES:
      1/4" COLLET (763637-1) STRAIGHT GUIDE (164834-6) WRENCH 13MM (781039-9) WRENCH 22MM (781011-1)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.