Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Backing Pad, Rubber, 9" dia.

  • Mfr # 199939-3

  • Zoro # G701209822


product price: $79.25
/ea
Free Shipping & Returns

Key Features

Density
Soft
Overall Diameter
9 in
Color
Black
Material
Rubber
Application
Sanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199939-3
Zoro #
G701209822
UPC #
088381546157
Country of Origin
Multiple

Dimensions

Overall Diameter
9 in
Dia.
9 in
Overall Width
9 in

Details

Item
Disc Backup Pad
Density
Soft
Color
Black
Material
Rubber
Application
Sanding
Type
Drywall Sanding
Works With
Mfr. No. XLS01 Drywall Sander
Features
Hook & Loop Design for Drywall Sanding Applications; Durable Construction for Long Life; Quick and Easy Abrasive Disc Change for Operator Convenience
Maximum Operating Speed
Not Rated
Device Material
Rubber
Backup Pad Shape
Round
Connector Type
Hook-and-Loop
Number of Vacuum Holes
8
Abrasive Mount Type
Hook and Loop
Product Type
Disc Backup Pad
Compatible with Manufacturer Model Number
XLS01
Compatible Manufacturer Part Number
XLS01
Compatible Manufacturer Model Number
XLS01
For Use With Mfr. Model Number
XLS01
Compatible with Manufacturer Model No.
XLS01
Compatible with Mfr. Model No.
XLS01
For Use with Mfr Model Number
XLS01
Compatible Pump Manufacturer Part Number
XLS01
Compatible Mfr. Model Number
XLS01

Description

Disc Backup Pad, Abrasive Mount Type Hook and Loop, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Rubber, Density Soft, Maximum Operating Speed Not Rated, Number of Vacuum Holes 8, Color Black, Overall Width 9 in, Overall Diameter 9 in, Product Type Disc Backup Pad, Compatible Manufacturer Part Number XLS01, Features Hook & Loop Design for Drywall Sanding Applications; Durable Construction for Long Life; Quick and Easy Abrasive Disc Change for Operator Convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.