Zoro Homepage
This item is Discontinued.
Makita Sanding Belt, 3" W, 18" L, 60 Grit 794553-A-2

Sanding Belt, 3" W, 18" L, 60 Grit (Discontinued)

  • Mfr # 794553-A-2
  • Zoro # G3994247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794553-A-2
Zoro #
G3994247
UPC #
088381928816
Country of Origin
Japan

Dimensions

Width
3"
Length
18"

Details

Item
Abrasive Belt,60 Grit,3" x 18"PK2
Grit
60

Description

Abrasive Belt,60 Grit,3 In. x 18 In.PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.