Zoro Homepage

Sanding Belt, #100, 3 x 24,9924DB, PK2, 3" W, 24" L, 100 Grit

  • Mfr # 794237-D-2

  • Zoro # G3994658


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Width
3"
Length
24"
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794237-D-2
Zoro #
G3994658
UPC #
088381903790
Country of Origin
Japan

Dimensions

Width
3"
Length
24"

Details

Item
Sanding Belt,#100,3 x 24,9924DB,PK2
Grit
100

Description

Sanding Belt,#100,3 x 24,9924DB,PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.