SandingSheetSet, 10sheets, L:3.75", W:3.75"
- Mfr # A-95853
- Zoro # G4933485
product price:Â
$
5.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
3 3/4 in
Number of Pieces
10
Application
Sanding
For Use With
24N062, 2PZC1, 34G805, 34G806, 3DRN2, 5PFT8, 6CZA7
Includes
(2) 100 Grit, (2) 120 Grit, (2) 150 Grit, (2) 180 Grit, (2) 80 Grit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-95853
- Zoro #
- G4933485
- UPC #
- 088381411240
- Country of Origin
- Multiple
- Item
- Sanding Sheet Set
- Number of Pieces
- 10
- Application
- Sanding
- For Use With
- 24N062, 2PZC1, 34G805, 34G806, 3DRN2, 5PFT8, 6CZA7
- Includes
- (2) 100 Grit, (2) 120 Grit, (2) 150 Grit, (2) 180 Grit, (2) 80 Grit
- Backing Type
- Hook-and-Loop
- Abrasive Material
- Aluminum Oxide
- Grit
- 80, 100, 120, 150, 180
- Shape
- Triangle
- Number of Sheets
- 10
- Oscillating Tool Accessory Type
- Sanding Sheet Set
- Product Type
- Sanding Sheet Set
- For Workpiece Material
- Paint, Plastic, Wood
- Compatible Product Type
- Oscillating Tools
Dimensions
- Overall Length
- 3 3/4 in
- Overall Width
- 3 3/4 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Sanding Sheet Set, Shape Triangle, Grit 80, 100, 120, 150, 180, Abrasive Material Aluminum Oxide, Backing Type Hook-and-Loop, Number of Sheets 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.