Zoro Homepage
This item is Discontinued.
Makita SAW BLADE 3-3/8 CARBIDE TIP MP721005-A

SAW BLADE 3-3/8 CARBIDE TIP (Discontinued)

  • Mfr # MP721005-A
  • Zoro # G301938504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP721005-A
Zoro #
G301938504
UPC #
883819128772
Country of Origin
Unknown

Dimensions

Plate Thickness
.039 in
Blade Dia.
3-3/8 in
Arbor Size
15 mm

Details

For Use With
Specially designed for cordless saws to permit more cuts per charge
Blade Type
Circular Saw
Kerf
.078 in
Application
Wood, General Purpose
Blade Material
Carbide
Max. RPM
2240 RPM
Includes
3-3/8 in 24T Carbide-Tipped Circular Saw Blade, General Purpose
Hook Angle
24°
Tooth Grind
ATB
Features
Fully hardened, hand-tensioned saw plates with carbide teeth for precise, long-lasting cuts, optimized for Makita 3-3/8 in cordless saws for maximum cuts per charge.
Design
For use with Makita 3-3/8 in Cordless Circular Saw
Tooth Count
24
Tool Compatibility
Circular Saw
Cut Type
Cross, Plunge, Rip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.