Saw Chain
Mfr # E-12740
Zoro # G015678055
product price: $18.89
/eaKey Features
Gauge
0.05 in
Pitch
3/8 in
File Size
4 1/2 mm
Number of Links
40
Product Type
Chainsaw Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-12740
Zoro #
G015678055
UPC #
88381588751
Country of Origin
Canada
Dimensions
File Size
4 1/2 mm
Compatible Bar Length
10 in
Details
Gauge
0.05 in
Pitch
3/8 in
Item
Chainsaw Chain
Number of Links
40
Product Type
Chainsaw Chain
Compatible Chainsaw Manufacturer
Makita
Sharpening Stone Included
No Sharpening Stone Included
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 10 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 40, File Size 4 1/2 mm, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Makita
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.