Saw Chain
Mfr # E-13100
Zoro # G915678070
product price: $41.89
/eaKey Features
Number of Links
70
Gauge
0.04 in
File Size
5/32 in
Pitch
0.325 in
Compatible Chainsaw Manufacturer
Makita
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-13100
Zoro #
G915678070
UPC #
88381590693
Country of Origin
United States
Dimensions
File Size
5/32 in
Compatible Bar Length
18 in
Details
Item
Chainsaw Chain
Number of Links
70
Gauge
0.04 in
Pitch
0.325 in
Compatible Chainsaw Manufacturer
Makita
Product Type
Chainsaw Chain
Sharpening Stone Included
No Sharpening Stone Included
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 18 in, Pitch 0.325 in, Gauge 0.04 in, Number of Links 70, File Size 5/32 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Makita
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.