Shop MAKITA
See all product information
Create Account
3" x 12" Scaling Chisel, General Purpose, SDS-MAX
- Mfr # D-36522
- Zoro # G4004528
product price:Â
$
22.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Chisel Bit
Material
Steel
For Workpiece Material
Concrete, Tile
Head Width
3 in
Compatible Product Type
Demolition and Rotary Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-36522
- Zoro #
- G4004528
- UPC #
- 088381372312
- Country of Origin
- China
- Item
- Chisel Bit
- Product Type
- Chisel Bit
- Material
- Steel
- For Workpiece Material
- Concrete, Tile
- Compatible Product Type
- Demolition and Rotary Tools
- Cutting Application
- Chipping
- Point Type
- Scaling Chisel
- For Tool Type
- Demolition Hammer, Rotary Drill, Rotary Hammer
- Shank Type
- Hex
- Application
- Demolition
Description
Chisel Bit, Shank Diameter 1 1/8 in, Shank Length 3 1/2 in, Measurement System Fractional Inch, Head Width 3 in, For Tool Type Demolition Hammer, Rotary Drill, Rotary Hammer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.