Zoro Homepage
This item is Discontinued.
Makita SDS-PLUS Bit, 1/4" x 4-1/2", PK25 D-00860-25

SDS-PLUS Bit, 1/4" x 4-1/2", PK25 (Discontinued)

  • Mfr # D-00860-25
  • Zoro # G4000967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-00860-25
Zoro #
G4000967
UPC #
088381335072
Country of Origin
China

Dimensions

Drill Bit Size
1/4 in
Overall Length
4 1/2 in
Maximum Drilling Depth
2 in

Details

Item
SDS-PLUS Bit,1/4" x 4-1/2",PK25
Percussion Rated
Yes
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Primary Material Application
Concrete, Masonry
Cutting Direction
Right Hand
Decimal Equivalent
0.25
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Shank Type - Machining
SDS Plus

Description

SDS-PLUS Bit,1/4 In. x 4-1/2 In.,PK25, SDS Plus, 1/4 in Drill Bit Size, 4 1/2 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.