Zoro Homepage

Shear, 18V DC, Brushless 14 ga

  • Mfr # XSJ04Z

  • Zoro # G101212637


product price: $469.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Speed Range
0 to 3,000 stroke/min
Series
LXT
Tool Weight
5.1 lb
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSJ04Z
Zoro #
G101212637
UPC #
088381899789
Country of Origin
China

Dimensions

Overall Length
13 1/8 in
Maximum Material Thickness
12 ga (Aluminum)
Minimum Cutting Radius
3 in

Details

Item
Shear
Voltage
18V DC
Speed Range
0 to 3,000 stroke/min
Series
LXT
Tool Weight
5.1 lb
Swivel Angle
360 Degrees
Includes
Belt Clip, Hex Wrench
Throttle Type
Trigger
Shear Style
Single Cut
Brushless Motor
Yes
Speed Setting
Variable Speed
Charger Included
No
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Capacity Stainless Steel
20 ga
Minimum Strokes per Minute
0 stroke/min
Primary Material Application
Sheet Metal
Power Source
Cordless
Capacity Steel
18 ga
Handle Type
Pistol Grip
Maximum Strokes per Minute
3,000 stroke/min

Description

Shear, Primary Material Application Sheet Metal, Voltage 18V DC, Shear Style Double Cut, Capacity Stainless Steel 20 ga, Capacity Steel 18 ga, Minimum Cutting Radius 3 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 2.0 Ah; 3.0 Ah; 4.0 Ah; 5.0 Ah; 6.0 Ah, Maximum Strokes per Minute 3,000 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Series LXT(R), Number of Batteries Included 0, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.