Shear Blade Set
Mfr # 191383-0
Zoro # G3267595
product price: $48.19
/eaKey Features
Blade Material
Metal
Application
Cuts 18 Gauge Mild Steel and 16 Gauge Stainless Steel
For Use With
Shear
Compatible with Manufacturer Part Number
JS1600, JS1602
Capacity Stainless Steel
16 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191383-0
Zoro #
G3267595
UPC #
-
Country of Origin
Multiple
Details
Item
Shear Blade Set
Blade Material
Metal
Application
Cuts 18 Gauge Mild Steel and 16 Gauge Stainless Steel
For Use With
Shear
Compatible with Manufacturer Part Number
JS1600, JS1602
Capacity Stainless Steel
16 ga
Capacity Steel
18 ga
Blade Type
Blade Set
Product Type
Shear Blade Set
Includes
8 Cutting Edges Per Blade
Description
The Makita 191383-0 Shear Blade Set is designed to help you get the job done quickly and efficiently. It has a set of four blades that are interchangeable with other shears in your shop or garage. The Makita 191383-0 Shear Blade Set will be an essential addition to your tool collection for all kinds of projects around the house, office or workshop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.