Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Wrench Kit, 40 V DC

  • Mfr # GTW01M1

  • Zoro # G916210613


product price: $3,119.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Drive Size
5/8 in, 3/4 in, 7/8 in
Max. Torque
593-ft.lbs./804 N•m
Battery Capacity
4.0Ah
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTW01M1
Zoro #
G916210613
UPC #
197050001269
Country of Origin
Japan

Dimensions

Drive Size
5/8 in, 3/4 in, 7/8 in
Overall Length
10 5/8 in
Bolt Size Capacity
5/8 in, 3/4 in, 7/8 in
For A325 Bolt Size Capacity
5/8 in, 3/4 in, 7/8 in
For A490 Bolt Size Capacity
5/8 in, 3/4 in
Head Width
2 in

Details

Voltage
40 V DC
Max. Torque
593-ft.lbs./804 N•m
Battery Capacity
4.0Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
593 ft-lb
Brushless Motor
Yes
Includes
40V max XGT® Brushless Shear Wrench (GWT01Z); 40V max XGT® 4.0Ah Battery (BL4040); 40V max XGT® Rapid Optimum Charger (DC40RA); Inner Sleeve, 7/8" (M22) x M39 (764418-6); Outer Sleeve, 7/8" (M22) x M39 (153909-6); Inner Sleeve, 3/4" (M20) x M38 (764419-4); Outer Sleeve, 3/4" (M20) x M37 (764361-9); Screwdriver (783001-0); Shoulder Strap (161347-8); Tool Case (821921-1)
Impact Rated
Impact Rated
Drive Type
Standard
Handle Type
D-Handle
Retainer Type
Quick Change Hex
Breakaway Torque
593 ft-lb
Tool Weight
12.2 lb
Features
At 593 ft-lb of Maximum Fastening Torque, Bolt Tip Ejecting Lever Located by Power Switch for Easy Tip Disposal, Electric Brake Allows the Tool to be Repositioned Faster for Maximum Productivity, Extreme Protection Technology (XPT(TM)) is Engineered for Improved Dust and Water Resistance for Operation in Harsh Conditions, Lighter than the Previous LXT(R) Model, Metal Gear Housing for Increased Durability, Outlast: Improved Design at 3.5 lb, Outpower upto 14% Faster Fastening than Makita Corded, Outsmart: Tightens upto 250 M22 Torque Control Bolts Per Charge Using One XGT(R) 4.0Ah Battery
Color
Teal
Battery Chemistry
Li-Ion
Tool Series
XGT(R)
Motor Type
Brushed
Product Badging
Autostop
Anvil Style
Standard
Throttle Type
Trigger
Battery Manufacturing Model Number
BL4040
Built-In Light Type
Individual Light(s)
Speed Control
Single
Includes Lock-Off Switch
Lock-Off Switch Included
Includes Case
Case Included
Number of Chargers Included
1
Battery Platform
XGT(R)
Safety Features
Electric Brake
No Load Speed
17 RPM
Charger Manufacturing Model Number
DC40RA
Battery Series
XGT(R)
Torque - Maximum
593 ft-lb

Description

  • OUTPOWER: Up to 14% faster fastening than Makita corded, at 593 ft.lbs. of maximum fastening torque
  • OUTSMART: Tightens up to 250 M22 torque control bolts per charge using one XGT® 4.0Ah Battery
  • OUTLAST: Improved design at 3.5 lbs. lighter than the previous LXT® Model
  • Electric brake allows the tool to be repositioned faster for maximum productivity
  • Bolt tip ejecting lever located by power switch for easy tip disposal
  • Extreme Protection Technology (XPTTM) is engineered for improved dust and water resistance for operation in harsh conditions
  • Metal gear housing for increased durability
  • L.E.D. battery charge indicator alerts user of drained battery power
  • Equipped with shoulder strap hook for maximum portability
  • Weighs only 12.1 lbs. with battery for reduced operator fatigue

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.